Motion
8940165993
1/2 Inch Square Drive, 3/4 Inch Male Adaptor
MI ITEM #05082060
MFR #8940165993
Your Price$15.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 Inch Square Drive, 3/4 Inch Male Adaptor
MI ITEM #05082060
MFR #8940165993

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.61/each(List $17.95)

Overview

Mfr description
8940165993 A4012 1/2 DR X 3/4 MALE ADAP.
  • DURABLE: Chrome-molybdenum Steel and Phosphate manganese surface finish for extreme wear resistance, maximum torque, and preventing fastener rounding. Easy to read laser etched marking with output size, and model number.
  • ENSURE SAFETY: Impact sockets (made with Molybdenum chromium steel) are designed to support and absorb the momentary shock of each impact, therefore preventing cracks or breaks, and prolonging the life of the socket.
  • ACHIEVE OPTIMAL EFFICIENCY: Impact sockets provide a perfect fit to powered tools, and therefore will avoid unusual deformation or damage to the tool's square drive.

Specifications

  • Manufacturer Upc Number
    15451654085
  • Length
    4.25 in
  • Weight
    0.35 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text