1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CHICAGO PNEUMATIC
8940164326
Impact Socket - 23 mm Socket Size, 1 in Drive, 6 PT, Standard Type, Chrome Finish
Mi Item #
05083035
MFR #
8940164326
Price
$34.47
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Impact Sockets
CHICAGO PNEUMATIC 8940164326
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHICAGO PNEUMATIC
8940164326
Impact Socket - 23 mm Socket Size, 1 in Drive, 6 PT, Standard Type, Chrome Finish
Mi Item #
05083035
MFR #
8940164326
Mfr description
8940164326 S823M 1" DR STANDARD IMPACT
DURABLE: Chrome-molybdenum Steel and Phosphate manganese surface finish for extreme wear resistance, maximum torque, and preventing fastener rounding.
Easy to read laser etched marking with output size, and model number.
ENSURE SAFETY: Impact sockets (made with Molybdenum chromium steel) are designed to support and absorb the momentary shock of each impact, therefore preventing cracks or breaks, and prolonging the life of the socket.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$34
.47
/each
Add to Cart
Specifications
Dimensions
Drive Size
1 in
Socket Size
23 mm
Details
Finish Coating
Chrome
Manufacturer Upc Number
N/A
Socket Points
6 PT
Socket Type
Standard
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items