Motion
8940162770
Depressed Center Grinding Wheels - Grade: Coarse, Wheel Dia: 2 in
MI ITEM #05083254
MFR #8940162770
Price$39.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Grinding Wheels - Grade: Coarse, Wheel Dia: 2 in
MI ITEM #05083254
MFR #8940162770

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39.54/each

Specifications

Dimensions

  • Disc Diameter
    2.0000 in, 50 mm
  • Wheel Diameter
    2 in

Details

  • Application
    Grinding discs
  • Grade
    Coarse
  • Harmonization Code
    6804.22.1000
  • Manufacturer Upc Number
    15451635763
  • Package Quantity
    5

Overview

Mfr description
8940162770 2" CUTTING WHEEL #12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought