Motion
8940164359
Impact Socket - 1 in Socket Size, 1 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #05083321
MFR #8940164359
List Price$41.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1 in Socket Size, 1 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #05083321
MFR #8940164359

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.31/each for your price

Overview

Mfr description
8940164359 S816D 1" DR DP IMPACT SOCKET
  • DURABLE: Chrome-molybdenum Steel and Phosphate manganese surface finish for extreme wear resistance, maximum torque, and preventing fastener rounding.
  • Easy to read laser etched marking with output size, and model number.
  • ENSURE SAFETY: Impact sockets (made with Molybdenum chromium steel) are designed to support and absorb the momentary shock of each impact, therefore preventing cracks or breaks, and prolonging the life of the socket.
  • ACHIEVE OPTIMAL EFFICIENCY: Impact sockets provide a perfect fit to powered tools, and therefore will avoid unusual deformation or damage to the tool's square drive.

Specifications

  • Drive Size
    1 in
  • Socket Size
    1 in
  • Material
    Chrome-molybdenum steel
  • Socket Points
    6 PT
  • Finish Coating
    Black Oxide
  • Manufacturer Upc Number
    15451574246
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought