Motion
8940161718
Disc Backing Pad - 3.0000 in Disc Diameter
Mi Item #05083924
MFR #8940161718
Price$53.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disc Backing Pad - 3.0000 in Disc Diameter
Mi Item #05083924
MFR #8940161718

Mfr description
8940161718 3" SURFACE PREP PAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.13/each

Specifications

Dimensions

  • Disc Diameter  
    3.0000 in
  • Wheel Diameter
    3 in

Details

  • Abrasive Type
    Non-Woven
  • Country of Origin
    TW
  • Disc Type
    Surface Prep Pad
  • Grade
    Coarse
  • Harmonization Code
    8467.92.0090
  • Manufacturer Upc Number
    15451539641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)