Motion
A047050
A047050 CUTTER-RIVET .498SHK
Mi Item #05084022
MFR #A047050
Price$56.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A047050 CUTTER-RIVET .498SHK
Mi Item #05084022
MFR #A047050

Mfr description
A047050 CUTTER-RIVET .498SHK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.25/each

Specifications

Dimensions

  • Overall Length
    6.0000 in, 152 mm
  • Shank Diameter
    0.5000 in, 12.70 mm

Details

  • Accessory Type
    Chisel
  • For Use With
    Cutting, Shaping, and more, and removing various materials such as metal, concrete, wood
  • Shank Shape
    Round
  • Type
    Rivet Cutter Shank
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)