Motion
A047074
Chisel Bit - Round Shank Shape, 12.7 mm Shank Dia, 12.5 mm Cutting Width, 7.0000 in OAL
MI ITEM #05084060
MFR #A047074
Price$57.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chisel Bit - Round Shank Shape, 12.7 mm Shank Dia, 12.5 mm Cutting Width, 7.0000 in OAL
MI ITEM #05084060
MFR #A047074

Mfr description
A047074 PUNCH-STRAIGHT.498SH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.82/each

Specifications

Dimensions

  • Blade Width
    1/2 in, 12.70 mm
  • Cutting Width
    12.5 mm
  • Overall Length
    7.0000 in
  • Shank Diameter
    12.7 mm

Details

  • Chisel Type
    Straight Punch
  • Includes Hand Guard
    No
  • Manufacturer Upc Number
    15451054878
  • Shank Shape
    Round
  • UPC_NO
    015451054878

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)