1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CHICAGO PNEUMATIC
8940167738
Air Pump Workshop Press, 20 Ton (20T), High Capacity, Durable, Robust Steel Frame
Mi Item #
05084315
MFR #
8940167738
Price
$80.88
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
CHICAGO PNEUMATIC 8940167738
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHICAGO PNEUMATIC
8940167738
Air Pump Workshop Press, 20 Ton (20T), High Capacity, Durable, Robust Steel Frame
Mi Item #
05084315
MFR #
8940167738
Mfr description
8940167738 S841X21MBW 1" DRCB WH 41X21MM
DURABLE: Chrome-molybdenum Steel and Phosphate manganese surface finish for extreme wear resistance, maximum torque, and preventing fastener rounding. Easy to read laser etched marking with output size, and model number.
ENSURE SAFETY: Impact sockets (made with Molybdenum chromium steel) are designed to support and absorb the momentary shock of each impact, therefore preventing cracks or breaks, and prolonging the life of the socket.
ACHIEVE OPTIMAL EFFICIENCY: Impact sockets provide a perfect fit to powered tools, and therefore will avoid unusual deformation or damage to the tool's square drive.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$80
.88
/each
Add to Cart
Specifications
Dimensions
Length
3.9 in
Weight
2.63 lb
Details
Manufacturer Upc Number
15451585563
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items