Specifications
Dimensions
- Overall Length3.5000 in, 89 mm
- Shank Diameter0.3750 in, 10.20 mm
Details
- Accessory TypeChisel
- For Use WithCutting, Shaping, and more, and removing various materials such as metal, concrete, wood
- Shank ShapeRound
- TypeRivet Set
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)