Overview
Mfr description
8940164466 SS4013D 1/2 DR SAE DP SET
- DURABLE: Chrome-molybdenum Steel and Phosphate manganese surface finish for extreme wear resistance, maximum torque, and preventing fastener rounding.
- Easy to read laser etched marking with output size, and model number.
- ENSURE SAFETY: Impact sockets (made with Molybdenum chromium steel) are designed to support and absorb the momentary shock of each impact, therefore preventing cracks or breaks, and prolonging the life of the socket.
- ACHIEVE OPTIMAL EFFICIENCY: Impact sockets provide a perfect fit to powered tools, and therefore will avoid unusual deformation or damage to the tool's square drive.
- Set Includes: Case; Deep (7/16; 1/2; 9/16; 5/8; 11/16; 3/4; 13/16; 7/8; 15/16; 1; 1-1/16; 1-1/8; 1-1/4 Inch) Sockets
Specifications
- Drive Size1/2 in
- Included Accessories1, 1-1/16, 1-1/4 Inch) Sockets, 1-1/8, 1/2, 11/16, 13/16, 15/16, 3/4, 5/8, 7/8, 9/16, Deep (7/16, Case
- Includes1, 1-1/16, 1-1/4 Inch) Sockets, 1-1/8, 1/2, 11/16, 13/16, 15/16, 3/4, 5/8, 7/8, 9/16, Deep (7/16, Case
- Manufacturer Upc Number15451575311
- Harmonization Code8204.20.0000
- Number Of Pieces13
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data