Motion
8940164472
3/4 Inch Square Drive, Standard, Metric, 6 Point, Impact Socket Set (8 PCS)
Mi Item #05085052
MFR #8940164472
Price$163.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Inch Square Drive, Standard, Metric, 6 Point, Impact Socket Set (8 PCS)
Mi Item #05085052
MFR #8940164472

Mfr description
8940164472 SS618 3/4 DR 8PCS MET IMPACT
  • DURABLE: Chrome-molybdenum Steel and Phosphate manganese surface finish for extreme wear resistance, maximum torque, and preventing fastener rounding. Easy to read laser etched marking with output size, and model number.
  • ENSURE SAFETY: Impact sockets (made with Molybdenum chromium steel) are designed to support and absorb the momentary shock of each impact, therefore preventing cracks or breaks, and prolonging the life of the socket.
  • ACHIEVE OPTIMAL EFFICIENCY: Impact sockets provide a perfect fit to powered tools, and therefore will avoid unusual deformation or damage to the tool's square drive.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.65/each

Specifications

Details

  • Harmonization Code
    8204.20.0000
  • Included Accessories
    Case, Standard (26, 27, 29, 30, 32, 35, 36, 38 mm) Sockets
  • Includes
    Case, Standard (26, 27, 29, 30, 32, 35, 36, 38 mm) Sockets
  • Manufacturer Upc Number
    15451575373
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)