Motion
CP7150
0.401 Inch (10.2 mm) Air Hammer, Round Shank, Stroke 3.5 in / 89 mm, Bore Diameter 0.75 in / 19 mm - 2300 Blow Per Minute
Mi Item #05085202
MFR #CP7150
Price$122.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.401 Inch (10.2 mm) Air Hammer, Round Shank, Stroke 3.5 in / 89 mm, Bore Diameter 0.75 in / 19 mm - 2300 Blow Per Minute
Mi Item #05085202
MFR #CP7150

Mfr description
CP7150 AIR HAMMER ROUND SHANK
  • Versatile and cost effective
  • Fast cutting action
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.65/each

Specifications

Dimensions

  • Overall Length
    8.9 in
  • Tool Weight
    4.2 lb

Details

  • Air Consumption
    25 cfm
  • Air Pressure
    90 psi
  • Impact Rate
    2300 bpm
  • Includes
    (1) Retainer, Case, Air Hammer Tool
  • Variable Speed
    Variable Speed Not Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)