Overview
Mfr description
CP886H 1/2 RATCHET WRENCH
- Compact head design for improved access in tight places
- Easy grip reverse for simple directional changes
Specifications
- MaterialAluminum
- Manufacturer Upc Number15451410193
- Weight2.62 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data