Motion
8941071101
0.401 Inch (10.2 mm) Air Hammer, Round Shank, Stroke 2.64 in / 67 mm, Bore Diameter 0.75 in / 19 mm - 3200 Blow Per Minute
Mi Item #05085325
MFR #8941071101
Price$156.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.401 Inch (10.2 mm) Air Hammer, Round Shank, Stroke 2.64 in / 67 mm, Bore Diameter 0.75 in / 19 mm - 3200 Blow Per Minute
Mi Item #05085325
MFR #8941071101

Mfr description
CP7110 .401" LOW VIBRATION AIR HAMMER
  • Heavy-duty pistol grip hammer
  • Internal muffler minimizes exhaust sound maximizing operator's comfort
  • Great control thanks to the teasing trigger for slow start-up
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$156.25/each

Specifications

Details

  • Manufacturer Upc Number
    15451537982
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)