Motion
CP9778
5 Inch (125 mm) Air Sander, Pistol Handel, Hook & Loop, 0.5 HP / 370 W - 14000 RPM
Mi Item #05085366
MFR #CP9778
Price$166.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Inch (125 mm) Air Sander, Pistol Handel, Hook & Loop, 0.5 HP / 370 W - 14000 RPM
Mi Item #05085366
MFR #CP9778

Mfr description
CP9778 PISTOL SANDER HIGH SPEED
  • Standard-duty hi-speed sander with 5 Inch (125 mm) pad
  • Built-in air regulator and variable speed throttle
  • Rugged, energy efficient 0.5 HP (375 W) motor
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$166.87/each

Specifications

Dimensions

  • Inlet Size
    0.250 in
  • Overall Height
    4.70 in
  • Overall Length
    8.20 in
  • Pad Size
    5.00 in
  • Spindle Thread Size
    7/16 – 20
  • Tool Weight
    2.2 lbs

Details

  • Air Consumption @ Load
    21.00 cfm
  • Average Air Consumption
    12.00 cfm
  • Disc Sander Type
    Pistol Grip
  • Horsepower
    0.5 hp
  • Maximum Speed
    14000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)