Motion
CP7110
Kit 0.401 Inch (10.2 mm) Air Hammer, Round Shank, Stroke 2.64 in / 67 mm, Bore Diameter 0.75 in / 19 mm - 3200 Blow Per Minute
MI ITEM #05085418
MFR #CP7110
Price$198.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kit 0.401 Inch (10.2 mm) Air Hammer, Round Shank, Stroke 2.64 in / 67 mm, Bore Diameter 0.75 in / 19 mm - 3200 Blow Per Minute
MI ITEM #05085418
MFR #CP7110

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$198.31/each

Specifications

Dimensions

  • Blows per Minute
    3200
  • Inlet size
    1/4 in
  • Minimum Hose Size
    3/8 in
  • Overall Length
    9 in
  • Shank Size
    0.401 in
  • Tool Weight
    3.7 lb

Details

  • Air Consumption
    14.6 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • CFM
    14.6
  • Duty Rating
    Industrial
  • Handle Style
    Pistol
  • Handle Type
    Pistol
  • Impact Rate
    3200 bpm
  • Includes
    (1) Posi-lock Retainer, (4) Chisels, Heavy-Duty Case, Air Hammer Tool
  • Required Pressure
    90 psi
  • Shank Type
    Round
  • Variable Speed
    No
  • Vibration Control
    Vibration Control

Overview

Mfr description
CP7110K .401" LOW VIBRATION HAMMER KIT
  • Integral Muffler;Minimal Exhaust Sound;Teasing Trigger;Vibration Damping

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought