Motion
6151959104, 615 195 9104

CHICAGO PNEUMATIC
6151959104, 615 195 9104

Air Inline Die Grinder - Collet Size 0.13 in, Maximum Speed 60000 rpm
Mi Item #05085432
MFR #6151959104, 615 195 9104
Price$189.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHICAGO PNEUMATIC
6151959104, 615 195 9104

Air Inline Die Grinder - Collet Size 0.13 in, Maximum Speed 60000 rpm
Mi Item #05085432
MFR #6151959104, 615 195 9104

Mfr description
CP9104Q PENCIL GRINDER
  • Very low noise level, only 71 dB(A)
  • Great power to size ratio
  • High free speed: 60,000 rpm
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$189.45/each

Specifications

Dimensions

  • Collet Size
    0.13 in
  • Inlet Size
    0.25 in
  • Minimum Hose Size
    3/8 in
  • Overall Length
    5.20 in
  • Tool Weight
    0.44 lbs

Details

  • Air Consumption @ Load
    6.8 cfm
  • Air Inlet
    1/4 NPT
  • Exhaust Type
    Rear
  • Horsepower
    0.05 hp
  • Includes
    Grinder
  • Manufacturer Upc Number
    15451539030
  • Maximum Speed
    60000 rpm
  • Power Rating
    40 W
  • UPC_NO
    015451539030
  • Variable Speed
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)