Motion
8941108751
Kit 1/4 Inch (6 mm) Air Angle Die Grinder, 0.3 HP / 220 W - 22500 RPM
MI ITEM #05085458
MFR #8941108751
List Price$214.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kit 1/4 Inch (6 mm) Air Angle Die Grinder, 0.3 HP / 220 W - 22500 RPM
MI ITEM #05085458
MFR #8941108751

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$214.79/each for your price

Overview

Mfr description
CP875K 1/4 MINI ANGLE DIE GRINDER KIT
  • 90 Degree angle head allows flexibility in tight areas
  • Compact and lightweight tool designed for easy maneuverability
  • Built-in air regulator

Specifications

  • Air Consumption @ Load
    22 cfm
  • Horsepower
    0.3 hp
  • Includes
    (1) 2-inch (50 mm) backing pad, (1) heavy-duty carrying case, (2) 2-inch (50 mm) 24, 36 and 50 grit sanding discs, (2) 2-inch (50 mm) coarse surface prep pad, (2) 2-inch (50 mm) fine surface prep pad, (2) 2-inch (50 mm) medium surface prep pad, Wrench Spanner, Air Angle Die Grinder
  • Material
    Aluminum, Composite over-sleeve
  • Manufacturer Upc Number
    15451630201

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text