Motion
8941079000
Reciprocating Air Saw - 10000 Stroke Per Minute
MI ITEM #05085475
MFR #8941079000
Price$207.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reciprocating Air Saw - 10000 Stroke Per Minute
MI ITEM #05085475
MFR #8941079000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$207.06/each

Specifications

Dimensions

  • Weight
    1.3 lb

Details

  • Air Consumption @ Load
    5.5 cfm
  • Included Accessories
    (1) 28T & (1) 32T, Saw Blades: (1) 18T, Reciprocating Air Saw
  • Includes
    (1) 28T & (1) 32T, Saw Blades: (1) 18T, Reciprocating Air Saw
  • Manufacturer Upc Number
    15451528232

Overview

Mfr description
CP7900 AIR SAW
  • Compact (8.5 Inch - 216 mm) of length and lightweight (1.3 lbs - 0.59 kg)
  • Ergonomic design and robust housing handle
  • Adjustable guard guide
  • 3/8 Inch (10 mm) stroke length
  • Includes (1) each 18T, 28T, 32T replacement blades

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought