Motion
8941172021
Kit - 3 Inch (75 mm) Air Rotary Sander, Hook & Loop, 0.2 HP / 150 W - 15000 RPM
MI ITEM #05085497
MFR #8941172021
Price$228.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kit - 3 Inch (75 mm) Air Rotary Sander, Hook & Loop, 0.2 HP / 150 W - 15000 RPM
MI ITEM #05085497
MFR #8941172021

Mfr description
CP7202D ROTARY SANDER KIT
  • Mini pistol disc sander with 3 Inch (75 mm) with Roloc pad
  • Rubber molded pistol grip and 2-fingered throttle to maximize operator control and to improve ergonomics
  • Excellent for small area repair due to its short length and lightweight
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.22/each

Specifications

Details

  • Air Consumption @ Load
    21 cfm
  • Horsepower
    0.2 hp
  • Includes
    (1) 3 Inch backing pad, (1) 3 Inch fine, medium and coarse surface prep discs, (1) spindle wrench, (10) 3 Inch 80, 100, and 120 grit sanding discs, Heavy-duty carrying case, Air Random Orbital Sander

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)