Motion
8940167072
Depressed Center Grinding Wheels - 3/4 in Drive Size
MI ITEM #05085511
MFR #8940167072
Price$315.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Grinding Wheels - 3/4 in Drive Size
MI ITEM #05085511
MFR #8940167072

Mfr description
8940167072 SS6111DWS 11PC 3/4 DEEP WS
  • DURABLE: Chrome-molybdenum Steel and Phosphate manganese surface finish for extreme wear resistance, maximum torque, and preventing fastener rounding.
  • Easy to read laser etched marking with output size, and model number.
  • ENSURE SAFETY: Impact sockets (made with Molybdenum chromium steel) are designed to support and absorb the momentary shock of each impact, therefore preventing cracks or breaks, and prolonging the life of the socket.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315.40/each

Specifications

Dimensions

  • Drive Size
    3/4 in

Details

  • Harmonization Code
    8204.20.0000
  • Included Accessories
    19, 21 mm), 30, 32, 33, 35, 36, 38, 41 mm) Sockets, Deep (27, Square (17, Case
  • Includes
    19, 21 mm), 30, 32, 33, 35, 36, 38, 41 mm) Sockets, Deep (27, Square (17, Case
  • Manufacturer Upc Number
    15451664213
  • Number Of Pieces
    11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)