Motion
CP9426
1/4 Inch Air Ratchet Wrench, Extremely Compact, Composite Housing, Torque (Min / Max) 5.2 - 25.8 ft. lbf / 7 - 35 Nm - 270 RPM
Mi Item #05085522
MFR #CP9426
Price$211.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Inch Air Ratchet Wrench, Extremely Compact, Composite Housing, Torque (Min / Max) 5.2 - 25.8 ft. lbf / 7 - 35 Nm - 270 RPM
Mi Item #05085522
MFR #CP9426

Mfr description
CP9426 1/4 RATCHET WRENCH MINI
  • Most powerful of its class
  • Operator comfort
  • Compact and lightweight
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.48/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Minimum Hose Size
    3/8 in

Details

  • Housing Material
    Aluminum
  • Manufacturer Upc Number
    15451652104
  • Maximum Torque
    27 ft.-lb.
  • UPC_NO
    015451652104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)