Motion
CP9427
3/8 Inch Air Ratchet Wrench, Extremely Compact, Composite Housing, Torque (Min / Max) 5.2 - 25.8 ft. lbf / 7 - 35 Nm - 270 RPM
MI ITEM #05085524
MFR #CP9427
List Price$212.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 Inch Air Ratchet Wrench, Extremely Compact, Composite Housing, Torque (Min / Max) 5.2 - 25.8 ft. lbf / 7 - 35 Nm - 270 RPM
MI ITEM #05085524
MFR #CP9427

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$212.47/each for your price

Overview

Mfr description
CP9427 3/8 RATCHET WRENCH MINI
  • Operator productivity with socket release
  • Most powerful of its class
  • Compact and lightweight
  • 1/4 in Mini ratchet
  • Quick socket release button
  • High power: 27 ft.lbs (35 Nm)
  • One of the smallest ratchets only 5.1 in (130mm) long

Specifications

  • Drive Size
    3/8 in
  • Housing Material
    Aluminum
  • Minimum Hose Size
    3/8 in
  • Retainer Type
    Ball
  • Handle Material
    Aluminum with Rubber Grip
  • Maximum Torque
    27 ft.-lb.
  • Torque Range
    5 to 27 ft.-lb.
  • Variable Speed
    No
  • Manufacturer Upc Number
    15451652111
  • UPC_NO
    015451652111

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text