Motion
T024242
Air Drill Driver - Not Reversible, Pistol Handle, Chuck Size 3/8 in, Horsepower 0.5 hp, 2400 rpm Maximum Speed
Mi Item #05085555
MFR #T024242
Price$234.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill Driver - Not Reversible, Pistol Handle, Chuck Size 3/8 in, Horsepower 0.5 hp, 2400 rpm Maximum Speed
Mi Item #05085555
MFR #T024242

Mfr description
CP785QC 3/8 DRILL KEYLESS CHUCK
  • Powerful and efficient motor resists to stalls
  • Handle exhaust allowing the air to flow away from the operator
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$234.44/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Hose Size
    0.3800 in, 10 mm
  • Inlet Size
    1/4 in
  • Overall Length
    7.0079 in
  • Tool Weight
    2.25 lbs, 1.02 kg

Details

  • Air Consumption
    19 cfm
  • Air Pressure
    6.2 bar, 90 psi
  • Chuck Style
    Keyless
  • Exhaust Type
    Handle Exhaust
  • Handle Style
    Pistol
  • Horsepower
    0.5 hp
  • Manufacturer Upc Number
    15451405342
  • Material
    Aluminum
  • Maximum Speed
    2400 rpm
  • Power Rating
    0.5 hp
  • Replacement Chuck Key
    Keyless Chuck
  • Reversible
    Not Reversible
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)