Motion
CP7500D
Pneumatic Angle Grinder - 22000 rpm Maximum Speed, 8 cfm, 0.2 hp
Mi Item #05085612
MFR #CP7500D
Price$281.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Angle Grinder - 22000 rpm Maximum Speed, 8 cfm, 0.2 hp
Mi Item #05085612
MFR #CP7500D

Mfr description
CP7500D MINI ANGLE GRINDER/CUT OFF TOOL
  • General maintenance applications
  • Compact and lightweight
  • Versatile: designed for grinding and cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.51/each

Specifications

Dimensions

  • Hose Size
    0.3800 in;10 mm
  • Overall Length
    140 mm

Details

  • Air Consumption @ Load
    8 cfm
  • Air Inlet
    1/4 in
  • Free Speed
    22000 rpm
  • Horsepower
    0.2 hp
  • Manufacturer Upc Number
    15451635855
  • Material
    Aluminum, Composite over-sleeve
  • Maximum Speed
    22000 rpm
  • Product Types
    Pneumatic Angle Grinder
  • Spindle Lock
    No
  • UPC_NO
    015451635855
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)