Motion
6151950104, 615 195 0104

CHICAGO PNEUMATIC
6151950104, 615 195 0104

Kit - 1/8 Inch (3 mm) Air Pencil Die Grinder, 0.05 HP / 40 W - 60000 RPM
Mi Item #05085615
MFR #6151950104, 615 195 0104
Price$292.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHICAGO PNEUMATIC
6151950104, 615 195 0104

Kit - 1/8 Inch (3 mm) Air Pencil Die Grinder, 0.05 HP / 40 W - 60000 RPM
Mi Item #05085615
MFR #6151950104, 615 195 0104

Mfr description
CP9104QKIT KIT PENCIL GRINDER
  • Very low noise level for greater comfort
  • High free speed allows for greater accuracy
  • Silencer hose included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.49/each

Specifications

Dimensions

  • Collet Size
    0.13 in
  • Inlet Size
    0.25 in
  • Minimum Hose Size
    3/8 in
  • Overall Length
    5.20 in
  • Tool Weight
    0.44 lbs

Details

  • Air Inlet
    1/4 NPT
  • Exhaust Type
    Rear
  • Horsepower
    0.05 hp
  • Includes
    Pencil Grinder (CP9104Q)
  • Manufacturer Upc Number
    15451790233
  • Maximum Speed
    60000 rpm
  • UPC_NO
    015451605582
  • Variable Speed
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)