Motion
8941079011
Reciprocating Air Saw - 10000 Stroke Per Minute
MI ITEM #05085620
MFR #8941079011
List Price$283.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reciprocating Air Saw - 10000 Stroke Per Minute
MI ITEM #05085620
MFR #8941079011

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$283.10/each for your price

Overview

Mfr description
CP7901 AIR SAW LOW VIBRATION
  • 3/8 Inch (10 mm) stroke length
  • Great power and speed of 10,000 strokes per minute
  • Low vibrations ( less than 2.5 m/s² ) offers high operator comfort
  • 360 Deg swivel air inlet

Specifications

  • Air Consumption @ Load
    5.5 cfm
  • Manufacturer Upc Number
    15451564414
  • Weight
    1.9 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text