Motion
CP7500DK
2 Inch (50 mm) Air Angle Grinder, 0.2 HP / 150 W - 22000 RPM
MI ITEM #05085645
MFR #CP7500DK
List Price$310.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Inch (50 mm) Air Angle Grinder, 0.2 HP / 150 W - 22000 RPM
MI ITEM #05085645
MFR #CP7500DK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$310.34/each for your price

Overview

Mfr description
CP7500DK MINI ANGLE G./CUT OFF TOOL KIT
  • Great for working in confined areas on jobs that require fast metal removal
  • General Maintenance Applications angle wheel grinder
  • Compact and lightweight
  • Versatile: designed for grinding and cutting
  • Great for working in confined areas on jobs that require fast metal removal
  • Rubber handle grip
  • Lock off safety lever
  • Full 180° protective guard
  • Side exhaust
  • 2 in (50 mm) wheel capacity
  • 2 in (50 mm) wheel capacity
  • Cut-off tool adapter included

Specifications

  • Air Consumption @ Load
    8 cfm
  • Horsepower
    0.2 hp
  • Material
    Aluminum, Composite over-sleeve
  • Manufacturer Upc Number
    15451663049
  • UPC_NO
    015451663049

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text