Motion
CP2623
1/4 Inch Hex Shank Air Screwdriver, Reversible, Straight Handle, Cushion Non-Shut-off-clutch, Lever Start, Max Torque 4.1 ft. lbf / 5.5 Nm - 1700 RPM
MI ITEM #05085670
MFR #CP2623
List Price$447.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Inch Hex Shank Air Screwdriver, Reversible, Straight Handle, Cushion Non-Shut-off-clutch, Lever Start, Max Torque 4.1 ft. lbf / 5.5 Nm - 1700 RPM
MI ITEM #05085670
MFR #CP2623

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$447.62/each for your price

Overview

Mfr description
CP2623 SCREWDRIVER - CUSHION
  • Progressive trigger and reverse on top three air inlets for versatile access
  • Keyless torque setting adjustment
  • Color rings for identification

Specifications

  • Inlet size
    1/4 in
  • Maximum Speed
    1800 rpm
  • Air Consumption
    21.189 cfm
  • Handle Style
    Straight Handle
  • Reversible
    Reversible
  • Overall Length
    8.2 in
  • Manufacturer Upc Number
    15451677336
  • UPC_NO
    015451677336
  • Tool Weight
    1.76 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text