Motion
6151933514
5 Inch (125 mm) Air Random Orbital Sander, Central Vacuum, Hook & Loop, 5 Pad Holes, 0.28 HP / 210 W - 12000 RPM
MI ITEM #05085705
MFR #6151933514
List Price$327.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Inch (125 mm) Air Random Orbital Sander, Central Vacuum, Hook & Loop, 5 Pad Holes, 0.28 HP / 210 W - 12000 RPM
MI ITEM #05085705
MFR #6151933514

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$327.84/each for your price

Overview

Mfr description
CP3514 5" R.O. SANDER 3/16" ORBIT CV H&L
  • Operator comfort with ergonomic palm shape in soft grip for perfect control
  • Productivity increased with low vibration level and low noise level
  • Powerful motor 0.3 HP (210 W) for vertical and horizontal applications
  • 5-inch (125 mm) random orbital with palm sander with 3/16 Inch (5 mm) orbit for surface preparation from body filler to paint primer

Specifications

  • Air Consumption @ Load
    16 cfm
  • Horsepower
    0.28 hp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text