Motion
8941272252
3 Inch (75 mm) Air Random Orbital Sander, Self Vacuum, Hook & Loop, 6 Pad Holes, 0.28 HP / 210 W - 12000 RPM
MI ITEM #05085735
MFR #8941272252
List Price$348.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Inch (75 mm) Air Random Orbital Sander, Self Vacuum, Hook & Loop, 6 Pad Holes, 0.28 HP / 210 W - 12000 RPM
MI ITEM #05085735
MFR #8941272252

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$348.07/each for your price

Overview

Mfr description
CP7225SVE 6" R.O. SANDER 3/32 ORBIT H&L
  • Operator comfort with ergonomic palm shape in soft grip for perfect control
  • 2 sponges (yellow = Hard / white = soft) or 1 polishing foam
  • Powerful motor 0.29 HP (210 W) for vertical and horizontal applications

Specifications

  • Air Consumption @ Load
    16 cfm
  • Horsepower
    0.28 hp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text