Motion
6151604100
Air Angle Grinder - 30000 rpm Maximum Speed, 19 cfm, 0.4 hp
Mi Item #05085739
MFR #6151604100
Price$449.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Angle Grinder - 30000 rpm Maximum Speed, 19 cfm, 0.4 hp
Mi Item #05085739
MFR #6151604100

Mfr description
CP3030-330R ANGLE DIE GRINDER
  • Industrial grade durability up to 1,000 hours between maintenance intervals
  • Gearless construction for high durability
  • Up to 0.7 HP (500 W) industrial grade motor and 30,000 rpm for a perfect material removal result
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$449.25/each

Specifications

Dimensions

  • Hose Size
    0.3800 in;10 mm
  • Overall Length
    154 mm

Details

  • Air Consumption @ Load
    19 cfm
  • Exhaust Type
    Rear
  • Free Speed
    30000 rpm
  • Horsepower
    0.4 hp
  • Manufacturer Upc Number
    15451687915
  • Material
    Aluminum, Composite over-sleeve
  • Maximum Speed
    30000 rpm
  • Product Types
    Pneumatic Die Grinder
  • Spindle Lock
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)