Motion
8941079010
Kit - Reciprocating Air Saw - 10000 Stroke Per Minute
MI ITEM #05085760
MFR #8941079010
List Price$361.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kit - Reciprocating Air Saw - 10000 Stroke Per Minute
MI ITEM #05085760
MFR #8941079010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$361.88/each for your price

Overview

Mfr description
CP7901K AIR SAW KIT LOW VIBRATION
  • 3/8 Inch (10 mm) stroke length
  • Great power and speed of 10,000 strokes per minute
  • Low vibrations ( less than 2.5 m/s² ) offers high operator comfort
  • 360 Deg swivel air inlet

Specifications

  • Air Consumption @ Load
    5.5 cfm
  • Includes
    (5) 24T & (5) 32T, 360° Swivel Air Inlet, Heavy-Duty Case, Saw Blades: (5) 18T, Reciprocating Air Saw
  • Included Accessories
    (5) 24T & (5) 32T, 360° Swivel Air Inlet, Heavy-Duty Case, Saw Blades: (5) 18T, Reciprocating Air Saw
  • Manufacturer Upc Number
    15451528300
  • Weight
    1.9 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text