Motion
CP749
Air Impact Wrench - CP749, Pistol Handle, Reversible, Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 450 ft-lbs Torque, 6400 rpm Max Speed
Mi Item #05085763
MFR #CP749
Price$416.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - CP749, Pistol Handle, Reversible, Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 450 ft-lbs Torque, 6400 rpm Max Speed
Mi Item #05085763
MFR #CP749

Mfr description
CP749 1/2 IMPACT WRENCH
  • Metal motor housing with CP's patented clutch in oil bath for high durability.
  • 4-power settings for better versatility
  • Compact design with comfortable contoured handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$416.14/each

Specifications

Dimensions

  • Blows per Minute
    1320 bpm
  • Drive Size
    1/2 in
  • Inlet Size
    1/4 in
  • Minimum Hose Size
    0.3800 in
  • Overall Length
    7 in
  • Tool Weight
    5.5 lb
  • Torque
    450 ft-lbs

Details

  • Air Consumption
    22.0 cfm
  • Air Pressure
    90 psi
  • Handle Style
    Pistol
  • Handle Type
    Pistol
  • Manufacturer Upc Number
    15451415297
  • Material
    Aluminum
  • Maximum Speed
    6400 rpm
  • Number Of Pieces
    1
  • Product Types
    Impact Wrench
  • Ratcheting
    Ratcheting
  • Reverse Torque
    610 ft-lbf
  • Reversible
    Reversible
  • Series
    CP749
  • UPC_NO
    015451415297
  • Variable Speed
    Variable Speed
  • Working Torque
    450 ft-lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)