Motion
6151922780
Air Screwdriver - Pistol Grip Handle Style, 0.2500 in Inlet Size, 2100 rpm Maximum Speed
Mi Item #05085775
MFR #6151922780
Price$387.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Screwdriver - Pistol Grip Handle Style, 0.2500 in Inlet Size, 2100 rpm Maximum Speed
Mi Item #05085775
MFR #6151922780

Mfr description
CP2780 SCREWDRIVER POSITIVE CLUTCH
  • Fast screw rundown in positive clutch for better productivity
  • Convenient one-handed reverse for better comfort
  • Rubber grip for better handling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$387.42/each

Specifications

Dimensions

  • Hose Size
    0.3800 in | 10 mm
  • Inlet Size
    0.2500 in
  • Overall Length
    6.4567 in, 164 mm

Details

  • Country of Origin
    TW
  • Handle Style
    Pistol Grip
  • Manufacturer Upc Number
    15451607449
  • Maximum Speed
    2100 rpm
  • Maximum Torque
    10 N-m
  • Reversible
    Reversible
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)