Overview
Mfr description
CP9112Q-B 1/4 EXTENDED DIE
- Rubber over-mold grip and swivel air inlet for high operator comfort
- Compact in line or angle die grinder for better access in tight areas
- Variable air regulator on top for easy adjustment
- Rear exhaust
- Low noise level ensures operator safety and comfort
Specifications
- Horsepower0.47 hp
- MaterialAluminum, Composite over-sleeve
- Manufacturer Upc Number15451662165
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data