Motion
T025198
Air Drill / Driver - Reversible, Pistol Grip Handle, Chuck Size 3/8 in, 4200 rpm Maximum Speed
MI ITEM #05085783
MFR #T025198
List Price$383.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill / Driver - Reversible, Pistol Grip Handle, Chuck Size 3/8 in, 4200 rpm Maximum Speed
MI ITEM #05085783
MFR #T025198

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$383.78/each for your price

Overview

Mfr description
CP789R-42 3/8 DRILL REV. 4200 RPM
  • Thermoplastic rubber handle grip for better operator comfort
  • Teasing trigger allowing more control to start holes
  • Industrial quality Jacobs chuck and gearbox for high durability

Specifications

  • Chuck Size
    3/8 in
  • Horsepower
    0.43 hp
  • Handle Style
    Pistol Grip
  • Power Rating
    375 W
  • Maximum Speed
    4200 rpm
  • Variable Speed
    Variable Speed
  • Reversible
    Reversible
  • Clutch Adjustability
    Non-Adjustable Clutch
  • Material
    Aluminum
  • Overall Length
    7 in
  • Manufacturer Upc Number
    15451524814
  • UPC_NO
    015451524814
  • Tool Weight
    2-1/2 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text