1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CHICAGO PNEUMATIC
6151922765
Air Screwdriver - Pistol Grip Handle Style, 0.2500 in Inlet Size, 900 rpm Maximum Speed
MI ITEM #
05085786
MFR #
6151922765
Price
$393.48
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Drills and Drivers
Air Screwdrivers
CHICAGO PNEUMATIC 6151922765
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHICAGO PNEUMATIC
6151922765
Air Screwdriver - Pistol Grip Handle Style, 0.2500 in Inlet Size, 900 rpm Maximum Speed
MI ITEM #
05085786
MFR #
6151922765
Mfr description
CP2765 PISTOL SCREWDRIVER DIRECT DRIVE
Fast screw rundown in direct drive for better productivity
Reverse control at the trigger for better comfort
Rubber grip for better handling
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$393
.48
/each
Add to Cart
Specifications
Dimensions
Hose Size
0.3800 in | 10 mm
Inlet size
0.2500 in
Overall Length
7.0079 in, 178 mm
Details
Country of Origin
TW
Handle Style
Pistol Grip
Maximum Speed
900 rpm
Maximum Torque
9 N-m
Reversible
Reversible
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items