Motion
6151939710
Air Impact Wrenche & Ratchet - CP9705/CP9710, 0.2500 in Inlet
Mi Item #05085799
MFR #6151939710
Price$420.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrenche & Ratchet - CP9705/CP9710, 0.2500 in Inlet
Mi Item #05085799
MFR #6151939710

Mfr description
CP9710 0.4" AIR FILE
  • Lock-off lever to prevent accidental start-up
  • 360 Degree swivel air inlet
  • Rubber handle grip for better operator's comfort
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$420.44/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Minimum Hose Size
    0.3800 in
  • Overall Length
    9.8400 in

Details

  • Harmonization Code
    8467.19.1000
  • Manufacturer Upc Number
    15451607951
  • Product Types
    Air file
  • Series
    CP9705/CP9710
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)