Overview
Mfr description
CP3000-520R DIE GRINDER
- Industrial grade durability up to 1,000 hours between maintenance intervals
- Compact and composite handle for a great operator comfort
- Up to 0.7 HP (500 W) industrial grade motor and 30,000 rpm for a perfect material removal result
Specifications
- Air Consumption @ Load27 cfm
- Horsepower0.67 hp
- Manufacturer Upc Number15451688127
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data