Motion
CP2612
1/4 Inch Hex Shank Air Screwdriver, Reversible, Pistol Handel, Cushion Non-Shut-off-clutch, Max Torque 4.4 ft. lbf / 6 Nm - 1700 RPM
MI ITEM #05085826
MFR #CP2612
List Price$601.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Inch Hex Shank Air Screwdriver, Reversible, Pistol Handel, Cushion Non-Shut-off-clutch, Max Torque 4.4 ft. lbf / 6 Nm - 1700 RPM
MI ITEM #05085826
MFR #CP2612

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$601.90/each for your price

Overview

Mfr description
CP2612 SCREWDRIVER - CUSHION
  • Progressive trigger and reverse on top three air inlets for versatile access
  • Keyless torque setting adjustment
  • Color rings for identification

Specifications

  • Inlet size
    1/4 in
  • Maximum Speed
    1700 rpm
  • Air Consumption
    21.189 cfm
  • Handle Style
    Pistol
  • Reversible
    Reversible
  • Overall Length
    7.5 in
  • Manufacturer Upc Number
    15451677350
  • UPC_NO
    015451677350
  • Tool Weight
    1.99 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text