Motion
CP7269S
7 Inch (178 mm) Air Angle Sander, 0.71 HP / 530 W - 5000 RPM
Mi Item #05085829
MFR #CP7269S
Price$447.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 Inch (178 mm) Air Angle Sander, 0.71 HP / 530 W - 5000 RPM
Mi Item #05085829
MFR #CP7269S

Mfr description
CP7269S 7" ANGLE SANDER
  • Powerful motor 0.7 HP (500 W) - great productivity
  • Hardened and ground spiral bevel gears
  • Speed control switch for better job precision
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$447.78/each

Specifications

Dimensions

  • Inlet Size
    0.250 in
  • Overall Height
    4.33 in
  • Overall Length
    12.40 in
  • Pad Size
    7.00 in
  • Spindle Thread Size
    5/8 – 11
  • Tool Weight
    5.1 lbs

Details

  • Air Consumption @ Load
    26.70 cfm
  • Average Air Consumption
    13.00 cfm
  • Disc Sander Type
    Right Angle
  • Horsepower
    0.71 hp
  • Maximum Speed
    5000 rpm
  • Sound Level
    87 dB(a)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)