Motion
T023193
Air Die Grinder - Collet Size 0.25 in, Maximum Speed 24000 rpm
MI ITEM #05085850
MFR #T023193
List Price$449.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Die Grinder - Collet Size 0.25 in, Maximum Speed 24000 rpm
MI ITEM #05085850
MFR #T023193

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$449.14/each for your price

Overview

Mfr description
CP860ES 1/4 EXTENDED DIE GRINDER
  • Rugged and energy efficient 0.54 HP (400 W) motor for better productivity
  • Adjustable speed regulator & lock-off throttle
  • Square handle design for greater comfort

Specifications

  • Maximum Speed
    24000 rpm
  • Collet Size
    0.25 in
  • Accepts Grinding Wheel
    No
  • Air Consumption @ Load
    23 cfm
  • Throttle Style
    Lever Throttle
  • Overall Length
    11.70 in
  • Horsepower
    0.50 hp
  • Inlet size
    0.25 in
  • Includes
    Wrench Spanner, Air Die Grinder
  • Manufacturer Upc Number
    15451030940
  • UPC_NO
    015451030940
  • Air Inlet
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text