Motion
T023187
5 Inch (125 mm) Air Angle Die Grinder, 0.7 HP / 520 W - 12000 RPM
MI ITEM #05085869
MFR #T023187
List Price$506.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Inch (125 mm) Air Angle Die Grinder, 0.7 HP / 520 W - 12000 RPM
MI ITEM #05085869
MFR #T023187

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$506.53/each for your price

Overview

Mfr description
CP854E 5" ANGLE GRINDER
  • High performance motor for high efficiency with its 0.6 HP (450 W)
  • Helical bevel gear design & aluminum alloy housing for high durability
  • 4 Inch (100 mm) wheel capacity

Specifications

  • Air Consumption @ Load
    16 cfm
  • Horsepower
    0.7 hp
  • Material
    Aluminum
  • Manufacturer Upc Number
    15451030889

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text