Motion
6151740220
Air Piston Scaler One Head, Stroke 1.04 in / 26.5 mm, Bore Diameter 1.06 in / 27 mm - 2800 Blow Per Minute
MI ITEM #05085886
MFR #6151740220
Price$1,067.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piston Scaler One Head, Stroke 1.04 in / 26.5 mm, Bore Diameter 1.06 in / 27 mm - 2800 Blow Per Minute
MI ITEM #05085886
MFR #6151740220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,067.22/each

Overview

Mfr description
B14A SCALER
  • Light weight and easy to handle thanks to simple design
  • Designed for versatile removal applications in both open and confined areas
  • Ideal for removal of thick scale, heavy corrosion, and hard coatings
  • Rapid and hard-hitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought