Motion
8900000101
CP 0012 - 19x50 Air Chipping Hammer - Light Duty, 3/4 x 2 in Hex Chuck, 2600 bpm, 1.75 in Stroke, 20.12 cfm
MI ITEM #05085897
MFR #8900000101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CP 0012 - 19x50 Air Chipping Hammer - Light Duty, 3/4 x 2 in Hex Chuck, 2600 bpm, 1.75 in Stroke, 20.12 cfm
MI ITEM #05085897
MFR #8900000101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CP0012 CHIPPING HAMMER
  • Optimum power-to-weight ratio for a good balance between hitting power and easy handling
  • Straight forward design for easy maintenance and repair
  • Handle design similar to the famous CP 0009
  • Teasing throttle and an air cushioned piston to give the operator precise control
  • Muffler assembly as standard
  • Rugged construction, hardened steel cylinder and handle

Specifications

  • Duty Type
    Light Duty
  • Chuck Style
    Hex
  • Chuck Size
    3/4 x 2 in
  • Impact Rate
    2600 bpm
  • Stroke
    1.75 in
  • Retainer Type
    Screw Cap
  • Air Consumption
    20.12 cfm
  • Description Keyword
    3/4 x 2 in Hex Chuck
  • Vibration Level 3 Axes
    14.6 m/s²
  • Inlet size
    3/8 in
  • Overall Length
    15.98 in
  • Tool Weight
    5.5 lb
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text