Motion
8900000103
CP 0012 2H Air Chipping Hammer - Light Duty, .580 in Hex Chuck, 2600 bpm, 2.00 in Stroke, 20.13 cfm
Mi Item #05085898
MFR #8900000103
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CP 0012 2H Air Chipping Hammer - Light Duty, .580 in Hex Chuck, 2600 bpm, 2.00 in Stroke, 20.13 cfm
Mi Item #05085898
MFR #8900000103

Mfr description
CP0012 2H CHIPPING HAMMER
  • Optimum power-to-weight ratio for a good balance between hitting power and easy handling
  • Straight forward design for easy maintenance and repair
  • Handle design similar to the famous CP 0009
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chuck Size
    0.58 in
  • Inlet Size
    3/8 in
  • Overall Length
    15.98 in
  • Stroke
    2.00 in
  • Tool Weight
    5.5 lb

Details

  • Air Consumption
    20.13 cfm
  • Chuck Style
    Hex
  • Description Keyword
    .580 in Hex Chuck
  • Duty Type
    Light Duty
  • Impact Rate
    2600 bpm
  • Manufacturer Product Page
  • Retainer Type
    Spring Type
  • Vibration Level 3 Axes
    14.6 m/s²
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)