Motion
T025096
Air Screwdriver - Pistol Grip Handle Style, 0.2500 in Inlet Size, 800 rpm Maximum Speed
MI ITEM #05085903
MFR #T025096
Price$599.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Screwdriver - Pistol Grip Handle Style, 0.2500 in Inlet Size, 800 rpm Maximum Speed
MI ITEM #05085903
MFR #T025096

Mfr description
CP781 PISTOL SCREWDRIVER LOW SPEED
  • Fast screw fastening in cushion clutch high torque for better productivity
  • External clutch adjustment
  • Convenient single-handed forward/reverse for better ease of use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$599.77/each

Specifications

Dimensions

  • Hose Size
    0.3800 in | 10 mm
  • Inlet size
    0.2500 in
  • Overall Length
    8.8976 in, 226 mm

Details

  • Country of Origin
    JP
  • Handle Style
    Pistol Grip
  • Manufacturer Upc Number
    15451510466
  • Maximum Speed
    800 rpm
  • Maximum Torque
    11.3 N-m
  • Minimum Torque
    6.2 N-m
  • Reversible
    Reversible

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)