Motion
6151922621
Screwdriver - Straight Handle Handle Style, 0.2500 in Inlet Size, 1000 rpm Maximum Speed
Mi Item #05085911
MFR #6151922621
Price$948.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Straight Handle Handle Style, 0.2500 in Inlet Size, 1000 rpm Maximum Speed
Mi Item #05085911
MFR #6151922621

Mfr description
CP2621 SCREWDRIVER - SO
  • Accurate and durable shut-off clutch for various fastening
  • Keyless quick torque setting
  • Robust aluminum body with rubber grip, even for heavy duty applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$948.72/each

Specifications

Dimensions

  • Hose Size
    0.3800 in | 10 mm
  • Inlet Size
    0.2500 in
  • Overall Length
    9.1339 in, 232 mm

Details

  • Country of Origin
    TW
  • Handle Style
    Straight Handle
  • Manufacturer Upc Number
    15451677312
  • Maximum Speed
    1000 rpm
  • Maximum Torque
    6.5 N-m
  • Minimum Torque
    0.8 N-m
  • Reversible
    Reversible
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)