Motion
CP2622
Pneumatic Screwdriver - Straight Handle Handle Style, 0.2500 in Inlet Size, 1700 rpm Maximum Speed
MI ITEM #05085912
MFR #CP2622
Price$939.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Screwdriver - Straight Handle Handle Style, 0.2500 in Inlet Size, 1700 rpm Maximum Speed
MI ITEM #05085912
MFR #CP2622

Mfr description
CP2622 SCREWDRIVER - SO
  • Automatic shut-off clutch screwdriver
  • One-hand reverse button
  • Keyless torque setting adjustment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$939.78/each

Specifications

Dimensions

  • Hose Size
    0.3800 in | 10 mm
  • Inlet size
    0.2500 in
  • Overall Length
    9.1 in
  • Tool Weight
    1.76 lb

Details

  • Air Consumption
    29 cfm
  • Country of Origin
    TW
  • Handle Style
    Straight Handle
  • Manufacturer Upc Number
    15451677329
  • Maximum Speed
    1700 rpm
  • Maximum Torque
    4.5 N-m
  • Minimum Torque
    0.5 N-m
  • Reversible
    Reversible
  • UPC_NO
    015451677329

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)